!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES, M (8), ANSI CUT LEVEL A4, DIPPED PALM, PUR, SMOOTH, GREY

KNIT GLOVES, M (8), ANSI CUT LEVEL A4, DIPPED PALM, PUR, SMOOTH, GREY

HYFLEX

KNIT GLOVES, M (8), ANSI CUT LEVEL A4, DIPPED PALM, PUR, SMOOTH, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES, M (8), ANSI CUT LEVEL A4, DIPPED PALM, PUR, SMOOTH, GREY

KNIT GLOVES, M (8), ANSI CUT LEVEL A4, DIPPED PALM, PUR, SMOOTH, GREY

HYFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.10 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11754080
  • Mfr. Model # 11754080
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 881
  • Shipping Weight 0.11 lbs

Product Details

These grey Ansell Hyflex 11-754 knit gloves are size medium and are made with nylon, Spandex, stainless steel, and Intercept. In addition, they have a polyurethane coating and are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and feature touchscreen compatibility.

Technical Specs

  • ItemKnit Gloves
  • Hem StyleFinished
  • Knit MaterialIntercept(TM)
  • Hand Protection StyleGlove
  • InsulatedNo
  • Palm TypeGrip Coated
  • Double-DippedNo
  • Electrostatic PropertiesInsulative
  • Cuff StyleKnit
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaM
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourGrey
  • Minimum TemperatureNot Rated
  • Glove FeaturesTouchscreen Compatible
  • Thickness18 ga
  • Silicone-FreeNo
  • ANSI/ISEA Puncture Level3
  • Palm MaterialPolyurethane
  • ANSI/ISEA Cut Level A4
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • Standards EN 388,EN 420:2003 + A1:2009,ISO D
  • Base Coating Material Polyurethane
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity
  • Glove Coating Material Polyurethane
  • Includes Finger Fourchettes No
  • Base Coating Coverage Palm and Fingers
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 8
  • Glove Length 9 1/2 in
  • Glove Lining Material Nylon, Spandex(R), Stainless Steel
  • Glove Coating Finish Smooth
  • Reversible No
  • Series Hyflex 11-754
  • Touchscreen Compatible Yes
  • ANSI/ISEA Abrasion Cycles 1,750
  • Colour Grey
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list