!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, ABRASION RESISTANT, 13-GA, SIZE 11, BLUE/BLACK

GLOVES, ABRASION RESISTANT, 13-GA, SIZE 11, BLUE/BLACK

SUPERIOR GLOVE

GLOVES, ABRASION RESISTANT, 13-GA, SIZE 11, BLUE/BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, ABRASION RESISTANT, 13-GA, SIZE 11, BLUE/BLACK

GLOVES, ABRASION RESISTANT, 13-GA, SIZE 11, BLUE/BLACK

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.78 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS13TAFGPU1
  • Mfr. Model # S13TAFGPU1
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.152 lbs

Product Details

Utilize these hand protecting gloves which are formulated from abrasion resistant material which include a 13 stitch gauge. Providing extreme comfort, these size 11 featherweight black and blue gloves are reliable and dependable .

Technical Specs

  • ItemKnit Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level4
  • StandardsANSI/ISEA 105-2016
  • Double-DippedNo
  • Glove Coating MaterialPolyurethane
  • Latex-FreeNo
  • Glove Coating CoveragePalm
  • Size- Alpha2XL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack
  • Minimum TemperatureNot Rated
  • Thickness13 ga
  • Silicone-FreeNo
  • ANSI/ISEA Cut Load1358
  • ANSI/ISEA Puncture Level5
  • Palm MaterialPolyurethane
  • ANSI/ISEA Cut Level A3
  • Knit Material TenActiv
  • Hand Protection Style Glove
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 11
  • Glove Length 11 in
  • Glove Lining Material Unlined
  • Glove Coating Finish Smooth
  • Series TenActiv(TM) S13TAFGPU
  • Touchscreen Compatible No
  • ANSI/ISEA Abrasion Cycles 7000
  • ANSI/ISEA Puncture Force 165.325
  • Colour Blue
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list