KNIT GLOVES, 10, ANSI/ISEA ABRASION LEVEL 0, GREY, NITRILE, 10 IN LENGTH
KNIT GLOVES, 10, ANSI/ISEA ABRASION LEVEL 0, GREY, NITRILE, 10 IN LENGTH
SUPERIOR GLOVE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These grey knit gloves have a nitrile coating, nylon/HPPE stitching, and full thumb style. They are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 2. They feature abrasion-resistance, cut-resistance, and puncture-resistance.
Technical Specs
Item Knit Glove
ANSI/ISEA Abrasion Level 0
Glove Hand Style Left and Right
Glove Coating Coverage Palm and Fingers
Glove Length 10 in
Sold As Pair
ANSI/ISEA Cut Load 1,849 g
ANSI/ISEA Puncture Level 2
Palm Material Nitrile
ANSI/ISEA Cut Level A4
Standards ASTM/ANSI
Glove Coating Material Nitrile
Size- Numeric 10
Glove Features Abrasion-Resistant, Cut-Resistant, Puncture-Resistant
ANSI/ISEA Abrasion Cycles 0
ANSI/ISEA Puncture Force 37.8 N
Colour Grey
Country of Origin China
(subject to change)
Alternate Products
HYFLEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.21
/ PAIR
MCR SAFETY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.28
/ PAIR