!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES, XL (10), FOOD SAFE, ANSI CUT LEVEL A6, UNCOATED, HPPE, 13 GA, BLUE

KNIT GLOVES, XL (10), FOOD SAFE, ANSI CUT LEVEL A6, UNCOATED, HPPE, 13 GA, BLUE

HEXARMOR

KNIT GLOVES, XL (10), FOOD SAFE, ANSI CUT LEVEL A6, UNCOATED, HPPE, 13 GA, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES, XL (10), FOOD SAFE, ANSI CUT LEVEL A6, UNCOATED, HPPE, 13 GA, BLUE

KNIT GLOVES, XL (10), FOOD SAFE, ANSI CUT LEVEL A6, UNCOATED, HPPE, 13 GA, BLUE

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.30 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX3033XL
  • Mfr. Model # 3033-XL (10)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

These blue HexArmor Helix knit gloves are size X-large and are made with fibreglass and HPPE. In addition, they are uncoated and are rated ANSI/ISEA Cut Level A6. They are full-finger, have a knit cuff, and are silicone-free.

Technical Specs

  • ItemKnit Glove
  • Hem StyleFinished
  • Knit MaterialHPPE
  • Hand Protection StyleGlove
  • StandardsANSI/ISEA, US FDA 21 CFR 177.1630
  • Base Coating MaterialUncoated
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- AlphaXL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourUncoated
  • ReversibleNo
  • SeriesHelix
  • Touchscreen CompatibleNo
  • Pairs per Package1
  • Cuff ColourBlue
  • ANSI/ISEA Cut Load3,825 g
  • ColourBlue
  • ANSI/ISEA Cut Level A6
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Needlestick Level - Palm Not Rated
  • Insulated No
  • Palm Type Uncoated
  • Double-Dipped No
  • Glove Coating Material Uncoated
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • Size- Numeric 10
  • Glove Length 10.25 in
  • Glove Lining Material Fiberglass, HPPE
  • Minimum Temperature Not Rated
  • Glove Features Silicone-Free
  • Thickness 13 ga
  • Silicone-Free Yes
  • Sold As Pair
  • ANSI/ISEA Abrasion Cycles 7488
  • ANSI/ISEA Puncture Level Not Rated
  • Palm Material HPPE
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list