!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES, M/8, ANSI CUT LEVEL A6, PALM, DIPPED, NITRILE, SANDY, 1 PAIR

KNIT GLOVES, M/8, ANSI CUT LEVEL A6, PALM, DIPPED, NITRILE, SANDY, 1 PAIR

HYFLEX

KNIT GLOVES, M/8, ANSI CUT LEVEL A6, PALM, DIPPED, NITRILE, SANDY, 1 PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES, M/8, ANSI CUT LEVEL A6, PALM, DIPPED, NITRILE, SANDY, 1 PAIR

KNIT GLOVES, M/8, ANSI CUT LEVEL A6, PALM, DIPPED, NITRILE, SANDY, 1 PAIR

HYFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.10 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11581080
  • Mfr. Model # 11581080
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.101 lbs

Technical Specs

  • ItemKnit Gloves
  • Hem StyleFinished
  • Knit MaterialHPPE, Nylon, Spandex, Tungsten
  • Hand Protection StyleGlove
  • Glove Insulation Weight21 gauge
  • Surface Resistivity1.28 x 10^5 ohm/sq
  • Palm TypeCoated
  • Double-DippedNo
  • Electrostatic PropertiesDissipative
  • Cuff StyleKnit
  • Latex-FreeYes
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaM
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack
  • ReversibleNo
  • SeriesHyflex
  • Touchscreen CompatibleYes
  • ANSI/ISEA Cut Level A6
  • Glove Style Seamless Knit
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4X42F
  • Standards EN16350, OEKO_TEX: Dermatest, EN388: 4X42F
  • Base Coating Material Nitrile
  • Glove Hand Style Left and Right Hand
  • Glove Performance Light Duty-Cut Resistant
  • Glove Coating Material Nitrile
  • Includes Finger Fourchettes No
  • Base Coating Coverage Palm
  • Includes Reinforced Thumb Crotch Yes
  • Size- Numeric 8
  • Glove Length 9.45 in
  • Glove Lining Material HPPE, Nylon, Spandex, Tungsten
  • Glove Coating Finish Sandy
  • Glove Features Reinforced Thumb Crotch, Touchscreen Compatible
  • Thickness 21 ga
  • Silicone-Free Yes
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list