!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES, M, ANSI CUT LEVEL A2, PALM, DIPPED, NITRILE, 18 GA NYLON/SPANDEX, 1 PAIR, BLACK

KNIT GLOVES, M, ANSI CUT LEVEL A2, PALM, DIPPED, NITRILE, 18 GA NYLON/SPANDEX, 1 PAIR, BLACK

MILWAUKEE

KNIT GLOVES, M, ANSI CUT LEVEL A2, PALM, DIPPED, NITRILE, 18 GA NYLON/SPANDEX, 1 PAIR, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES, M, ANSI CUT LEVEL A2, PALM, DIPPED, NITRILE, 18 GA NYLON/SPANDEX, 1 PAIR, BLACK

KNIT GLOVES, M, ANSI CUT LEVEL A2, PALM, DIPPED, NITRILE, 18 GA NYLON/SPANDEX, 1 PAIR, BLACK

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.35 / pair

EHC: EHC :
Min Qty 144 = $1,778.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48737121E
  • Mfr. Model # 48-73-7121E
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.108 lbs

Technical Specs

  • ItemKnit Gloves
  • Hem StyleFinished
  • Knit MaterialNylon, Spandex
  • EN 388 Rating4243B
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleElastic, Knit
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchYes
  • Fabric Weight18 gauge
  • Glove Length10.1 in
  • Glove Lining MaterialNylon, Spandex
  • Glove Coating FinishRough
  • Glove FeaturesBreathable, Cut Protection, Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible
  • Touchscreen CompatibleYes
  • ANSI/ISEA Cut Level A2
  • Glove Style Knit
  • Hand Protection Style Glove
  • Standards ANSI/ISEA 105-2016, EN388
  • Palm Type Coated
  • Double-Dipped No
  • Glove Coating Material Nitrile
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha M
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Reversible No
  • Thickness 18 ga
  • Silicone-Free No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list