Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This yellow utility knife measures 5.14 length x 0.41 inches width and has a thickness of 0.63 inches. It has an ABS plastic handle and a 9mm standard-duty, stainless steel blade. It features a positive slide lock, a moulded handle, and a pocket clip.
Spécifications techniques
ItemUtility Knife
Blade MaterialStainless Steel
Handle MaterialAbs Plastic
Handle StyleDurable ABS handle
Other Material ApplicationsCorrugated: Tape: Wallpaper: Films: Twine: Shrink Wrap: Vinyls/Wraps
Overall Thickness0.63"
Overall Width0.41"
ApplicationTo Cut Through Packaging, Shrink Wrap, Vinyl, Window Film, Wallpaper, Caulking, Foam Board and Other Materials.
For Cutting CorkNo
For Cutting LeatherNo
For Cutting PlasticYes
Includes(1) 9mm Standard-Duty Blade
Package Quantity6
Blade Change MethodTool-Less
Number of Blades Included1
Handle ColourYellow
Blade Type IncludedSolid Blade
Includes Pocket ClipYes
Overall Length5.14"
Replaceable BladeYes
For Cutting CardboardYes
For Cutting FabricNo
For Cutting PaperYes
For Cutting RubberNo
Knife TypeAuto Lock Precision Knife
Pays d’origineJapan
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca