!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EASY-SWIVEL EXTENDED-LEAD KINGPINLESS PLATE CASTER, 8 IN WHEEL DIA, 1200 LB, FIRM

EASY-SWIVEL EXTENDED-LEAD KINGPINLESS PLATE CASTER, 8 IN WHEEL DIA, 1200 LB, FIRM

APPROVED VENDOR

EASY-SWIVEL EXTENDED-LEAD KINGPINLESS PLATE CASTER, 8 IN WHEEL DIA, 1200 LB, FIRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EASY-SWIVEL EXTENDED-LEAD KINGPINLESS PLATE CASTER, 8 IN WHEEL DIA, 1200 LB, FIRM

EASY-SWIVEL EXTENDED-LEAD KINGPINLESS PLATE CASTER, 8 IN WHEEL DIA, 1200 LB, FIRM

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $345.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38GV52
  • Mfr. Model # CDP-G-33
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.9 lbs

Technical Specs

  • ItemEasy-Swivel Extended-Lead Kingpinless Plate Caster
  • Load Rating1200 lb
  • Mounting Height9 1/2 in
  • Wheel/Tread MaterialPolyurethane
  • Mounting Plate Size4 in x 4 1/2 in
  • Wheel Core MaterialAluminum
  • Outside Bolt Hole Spacing3 in x 3 in
  • Wheel/Tread ColourOrange
  • Non-MarkingYes
  • Tread ShapeDonut
  • ApplicationCommercial Laundries, Educational Institutions, Engineering and Design, Factory Floor Towlines, Green Houses, Healthcare Facilities, Institutional Kitchens, Manufacturing, Material Handling, Metal Fabrication, Waste Removal
  • Core ColourSilver
  • Frame FinishZinc Plated
  • Swivel ConstructionKingpinless
  • Swivel Raceway TypeRoller
  • Wheel/Tread Hardness87 Shore A
  • Wheel Dia. 8 in
  • Wheel Width 2 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Precision Ball
  • Mounting Plate Bolt Hole Pattern B
  • Inside Bolt Hole Spacing 2-5/8 in x 3-5/8 in
  • Mounting Bolt Dia. 3/8 in
  • Caster Brake Type Face Contact Brake
  • Number of Wheels 1
  • Includes Thread Guards No
  • Caster Frame Material Aluminum
  • Features Eliminates Debris Retention Which Protects Flooring and Extends Caster Useful Life, Reduces Decibel Levels Creating Quieter Work Environment, Dramatically Reduces Push/Pull Force Requirements Which Improves Worker Efficiency, Safety and Effectiveness, Eli
  • Number of Mounting Holes 4
  • Swivel Lock Type No Lock Included
  • Swivel Radius 11 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list