!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KINGPINLESS PLATE CASTER, 8 IN WHEEL DIA, 750 LB, 9½ IN MOUNTING H, SWIVEL CASTER, RUBBER

KINGPINLESS PLATE CASTER, 8 IN WHEEL DIA, 750 LB, 9½ IN MOUNTING H, SWIVEL CASTER, RUBBER

RWM

KINGPINLESS PLATE CASTER, 8 IN WHEEL DIA, 750 LB, 9½ IN MOUNTING H, SWIVEL CASTER, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KINGPINLESS PLATE CASTER, 8 IN WHEEL DIA, 750 LB, 9½ IN MOUNTING H, SWIVEL CASTER, RUBBER

KINGPINLESS PLATE CASTER, 8 IN WHEEL DIA, 750 LB, 9½ IN MOUNTING H, SWIVEL CASTER, RUBBER

RWM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $253.59 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53CF65
  • Mfr. Model # 65-RAB-0820-S-EHT-9.5
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • ItemPlate Caster
  • Caster Frame MaterialSteel
  • IncludesComplete Caster
  • Mounting Bolt Dia.3/8 in
  • Swivel Raceway TypeSingle Ball
  • Wheel Bearing TypeBall
  • Wheel Hardness Rating75 Shore A
  • Wheel/Tread ColourBlue
  • Core ColourSilver
  • Number of Wheels1
  • Replacement WheelMfr. No. RAB-0820-08-EHT
  • Frame FinishZinc Plated
  • Number of Mounting Holes4
  • Swivel ConstructionKingpinless
  • Swivel Radius2 in
  • Caster Brake Type No Brake
  • Caster Sub-Type Swivel
  • Load Capacity - Maximum 750 lb
  • Mounting Height 9 1/2 in
  • Tread Shape Standard
  • Wheel Dia. 8 in
  • Wheel Width 2 in
  • Wheel/Tread Material Rubber
  • Non-Marking No
  • Application Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
  • Compatible With RAB-0820-08-EHT
  • Includes Thread Guards No
  • Standards ANSI ICWM, ISO 9001
  • Swivel Lock Type No Lock Included
  • Wheel Core Material Aluminum
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list