!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK BOOTS, UNISEX/KNEE/WATERPROOF/INSULATED, CHARCOAL, SIZE 14, POLYURETHANE/STEEL

WORK BOOTS, UNISEX/KNEE/WATERPROOF/INSULATED, CHARCOAL, SIZE 14, POLYURETHANE/STEEL

DUNLOP

WORK BOOTS, UNISEX/KNEE/WATERPROOF/INSULATED, CHARCOAL, SIZE 14, POLYURETHANE/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
WORK BOOTS, UNISEX/KNEE/WATERPROOF/INSULATED, CHARCOAL, SIZE 14, POLYURETHANE/STEEL

WORK BOOTS, UNISEX/KNEE/WATERPROOF/INSULATED, CHARCOAL, SIZE 14, POLYURETHANE/STEEL

DUNLOP

Clearance Price :
$48.05 / pair

Your Price : $192.21 / pair

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUNE462043.14
  • Mfr. Model # E462043.14
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.6 lbs

Product Details

These unisex, knee-high work boots are waterproof and insulated with a cleated sole pattern. These size 14, charcoal boots have a steel toe and midsole area with the upper and midsole area made from polyurethane. CSA Z195 approved.

Technical Specs

  • ItemWork Boot
  • GenderUnisex
  • Footwear Sole PatternCleated Sole
  • Metatarsal GuardNo
  • StandardsCSA Z195-14 PR Omega, ASTM F2413-11 M I/75 C/75 PR EH
  • Height16-3/8"
  • Midsole MaterialSteel
  • ResistsSlips (SRA), Minerals, Animal and Plant oils and Fats, Disinfectants, Oil, Fertilizer, Solvents, Various Chemicals
  • Toe Type Steel
  • Size 14
  • Insulated Yes
  • Waterproof Yes
  • Colour Charcoal
  • Insulation Type Anti-Static
  • Outsole Material Polyurethane
  • Upper Material Polyurethane
  • Country of Origin Netherlands (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list