!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BACKPACK SPRAYER, FOR LAWN, GARDEN AND AGRICULTURE, MIX-IN-TANK, 4 GALLON TANK CAPACITY

BACKPACK SPRAYER, FOR LAWN, GARDEN AND AGRICULTURE, MIX-IN-TANK, 4 GALLON TANK CAPACITY

CHAPIN

BACKPACK SPRAYER, FOR LAWN, GARDEN AND AGRICULTURE, MIX-IN-TANK, 4 GALLON TANK CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BACKPACK SPRAYER, FOR LAWN, GARDEN AND AGRICULTURE, MIX-IN-TANK, 4 GALLON TANK CAPACITY

BACKPACK SPRAYER, FOR LAWN, GARDEN AND AGRICULTURE, MIX-IN-TANK, 4 GALLON TANK CAPACITY

CHAPIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $219.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CPN61800
  • Mfr. Model # 61800
  • UNSPSC # 21101801
  • CATALOGUE PAGE # 556
  • Shipping Weight 10.21 lbs

Product Details

Pro Series backpack sprayer. Large pump makes pressurizing quick with pumping. Internal 4 position spray valve for expert pressure control from 15 - 60 PSI. Easy operating spray handle with continuous spray feature. Multi-use nozzle tips included. Positio

Technical Specs

  • ItemBackpack Sprayer
  • ApplicationLawn, Garden and Agriculture
  • Hose Length4 ft
  • Spray Distance - Maximum25 ft
  • Spray LiquidNon-Foam
  • Mixing SystemMix-in-Tank
  • In Tank FilterYes
  • Sprayer Pressure ReleaseNo
  • Fill Opening Size5 1/4 in
  • IncludesShoulder Strap
  • Pump Length12 in
  • Tank MaterialPoly
  • Power Source Manual
  • Tank Capacity 4 gal
  • Sprayer Pressure - Maximum 60 psi
  • Nozzle Spray Pattern Cone, Fan
  • Spray Mechanism Hand-Pump
  • Pressurizing Method Manual Pump
  • Adjustable Nozzle Yes
  • Chemical Compatibility Fertilizer, Herbicide, Pesticide
  • Hose Material Reinforced PVC
  • Nozzle Material Brass, Polyethylene
  • Seal/Gasket Material Viton(TM)
  • Wand Material Polyethylene
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list