!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EARMUFF HYGIENE KIT, BLK,GRY, FOAM/VINYL, 26DB, FOR T1/T1H/T1F, DIELECTRIC

EARMUFF HYGIENE KIT, BLK,GRY, FOAM/VINYL, 26DB, FOR T1/T1H/T1F, DIELECTRIC

BILSOM

EARMUFF HYGIENE KIT, BLK,GRY, FOAM/VINYL, 26DB, FOR T1/T1H/T1F, DIELECTRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
EARMUFF HYGIENE KIT, BLK,GRY, FOAM/VINYL, 26DB, FOR T1/T1H/T1F, DIELECTRIC

EARMUFF HYGIENE KIT, BLK,GRY, FOAM/VINYL, 26DB, FOR T1/T1H/T1F, DIELECTRIC

BILSOM

Clearance Price :
$3.91 / EACH

Your Price : $15.65 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BSM1010974
  • Mfr. Model # 1010974
  • UNSPSC # 46181902
  • CATALOGUE PAGE # 849
  • Shipping Weight 0.056 lbs

Product Details

This electrically insulated earmuff hygiene kit has a 26 decibels noise reduction rating. It includes a pair of grey foam inserts and a pair of black foam/vinyl replacement ear cushions. The dielectric hygiene kit is designed for use with Thunder T1/T1H/T1F earmuffs.

Technical Specs

  • ItemReplacement Earmuff Cushion Kit
  • Cushion MaterialFoam, Vinyl
  • Compatible with Manufacturer Model NumberT1, T1F, T1H
  • For Use WithAll Howard Leight Earmuffs, Thunder T1, T1H, T1F
  • Compatible with SeriesThunder
  • Electrically InsulatedYes
  • Insert MaterialFoam
  • Includes (2) Foam Inserts, (2) Replacement Ear Cushions
  • Noise Reduction Rating 26 dB
  • Compatible with Brand Honeywell
  • Dielectric Yes
  • Cushion Colour Black
  • Insert Colour Grey
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list