!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KINGPINLESS PLATE CASTER, 6 IN WHEEL DIAMETER, 900 LB, 7½ IN MOUNTING H, HARD

KINGPINLESS PLATE CASTER, 6 IN WHEEL DIAMETER, 900 LB, 7½ IN MOUNTING H, HARD

APPROVED VENDOR

KINGPINLESS PLATE CASTER, 6 IN WHEEL DIAMETER, 900 LB, 7½ IN MOUNTING H, HARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KINGPINLESS PLATE CASTER, 6 IN WHEEL DIAMETER, 900 LB, 7½ IN MOUNTING H, HARD

KINGPINLESS PLATE CASTER, 6 IN WHEEL DIAMETER, 900 LB, 7½ IN MOUNTING H, HARD

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $296.25 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1VJB9
  • Mfr. Model # P25S-UP060R-14
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.27 lbs

Technical Specs

  • ItemPlate Caster
  • Caster Frame MaterialSteel
  • For Axle Dia.1/2 in
  • Mounting Bolt Dia.3/8 in
  • Mounting Plate Length4 1/2 in
  • Swivel Raceway TypeSingle Ball
  • Wheel Bearing TypeRoller
  • Wheel Hardness Rating60 Shore D
  • Wheel/Tread ColourGray
  • Bolt Hole Spacing - Length2.625 in
  • Core ColourBeige
  • Inside Slot Spacing - Length3 in
  • Mounting Hole TypeSlot
  • Non-MarkingYes
  • Outside Slot Spacing - Length3.625 in
  • ApplicationDollies, Dough Troughs, Platform Trucks, Scrap Metal Carriers, Tooling Fixtures, Tow Lines, Utility Carts
  • Compatible WithP-UP-060X020/050R
  • Includes Thread GuardsNo
  • Number of Mounting Holes4
  • StandardsANSI ICWM
  • Swivel Lock TypeNo Lock Included
  • Wheel Bearing MaterialSteel
  • Wheel Core TypeSolid
  • Caster Brake Type No Brake
  • Caster Sub-Type Swivel
  • Load Capacity - Maximum 900 lb
  • Mounting Height 7 1/2 in
  • Mounting Plate Width 4 in
  • Tread Shape Standard
  • Wheel Dia. 6 in
  • Wheel Width 2 in
  • Wheel/Tread Material Polyurethane
  • Caster Features Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
  • For Surface Type Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
  • Inside Slot Spacing - Width 2.625 in
  • Mounting Plate Shape Rectangle
  • Number of Wheels 1
  • Outside Slot Spacing - Width 3 in
  • Replacement Wheel Mfr. No. P-UP-060X020/050R
  • Frame Finish Zinc Plated
  • Mounting Plate Thickness 1/4 in
  • Overall Wheel Width 2 in
  • Swivel Construction Kingpinless
  • Swivel Radius 4 3/4 in
  • Wheel Core Material Polyolefin
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list