!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORROSION-RESISTANT KINGPINLESS PLATE CASTER, 8 IN WHEEL DIA, 3000 LB, RIGID CASTER

CORROSION-RESISTANT KINGPINLESS PLATE CASTER, 8 IN WHEEL DIA, 3000 LB, RIGID CASTER

APPROVED VENDOR

CORROSION-RESISTANT KINGPINLESS PLATE CASTER, 8 IN WHEEL DIA, 3000 LB, RIGID CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORROSION-RESISTANT KINGPINLESS PLATE CASTER, 8 IN WHEEL DIA, 3000 LB, RIGID CASTER

CORROSION-RESISTANT KINGPINLESS PLATE CASTER, 8 IN WHEEL DIA, 3000 LB, RIGID CASTER

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $293.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG483N25
  • Mfr. Model # P27RX-N080K-16
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.45 lbs

Technical Specs

  • ItemCorrosion-Resistant Kingpinless Plate Caster
  • Load Rating3000 lb
  • Mounting Height10 1/8 in
  • Wheel/Tread MaterialNylon
  • Mounting Plate Size4 1/2 in x 6 1/4 in
  • Wheel Core MaterialNylon
  • Outside Bolt Hole Spacing3-3/8 in x 5-1/4 in
  • Wheel/Tread ColourWhite
  • Non-MarkingYes
  • Tread ShapeStandard
  • ApplicationBakery Racks, Conveyor Drawn Tow Trucks, Dough Troughs, Production Dollies
  • Core ColourWhite
  • Frame FinishPolished
  • Number of Mounting Holes4
  • Swivel Lock TypeNo Lock Included
  • Wheel/Tread Hardness75 Shore D
  • Wheel Dia. 8 in
  • Wheel Width 3 in
  • Caster Sub-Type Rigid
  • Wheel Bearing Type Precision Ball
  • Mounting Plate Bolt Hole Pattern A
  • Inside Bolt Hole Spacing 2-7/16 in x 4-15/16 in
  • Mounting Bolt Dia. 1/2 in
  • Caster Brake Type No Brake Included
  • Number of Wheels 1
  • Includes Thread Guards No
  • Caster Frame Material Stainless Steel
  • Features Corrosion Resistance, Push/Pull Force Reduction
  • Includes Complete Caster
  • Standards ICWM
  • Swivel Radius None- Rigid Caster
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list