!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KEYED PADLOCK, 25/32 IN,ROUND,SILVER

KEYED PADLOCK, 25/32 IN,ROUND,SILVER

ABUS

KEYED PADLOCK, 25/32 IN,ROUND,SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KEYED PADLOCK, 25/32 IN,ROUND,SILVER

KEYED PADLOCK, 25/32 IN,ROUND,SILVER

ABUS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.02 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3TMP4
  • Mfr. Model # 26/70 KA
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • ItemPadlock
  • Lock Body MaterialStainless Steel
  • Lock Body FinishNo Finish
  • Lock Body ColourSilver
  • Body Height2 3/4 in
  • Body Width2 3/4 in
  • FeaturesDouble Bolted
  • Includes ChainNo
  • Includes ID TagNo
  • Interchangeable CoreNo
  • KeyingKeyed Alike
  • Key RetainingYes
  • Number of Bumpers0
  • Number of Locks in Pack1
  • RekeyableNo
  • Shackle Diameter25/64 in
  • Vertical Shackle Clearance43/64 in
  • Shackle Type Partially Hidden Shackle
  • Shackle Material Steel
  • Lock Body Shape Round
  • Body Diameter 2 3/4 in
  • Body Thickness 1 3/16 in
  • Environment Outdoor
  • Horizontal Shackle Clearance 25/32 in
  • Includes Dust Cover No
  • Includes Lock Cover No
  • Key Code 123
  • Key Locking Mechanism Pin Tumbler
  • Master Key Included No
  • Number of Keys 2
  • Number of Pins 5 Pin
  • Series Diskus 26
  • Shackle Shape Rounded
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list