!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KEYED PADLOCK, 43/64 IN VERTICAL SHACKLE CLEARANCE, 25/32 IN HORIZONTAL SHACKLE CLEARANCE, 3 IN D X 1 IN, SILVER

KEYED PADLOCK, 43/64 IN VERTICAL SHACKLE CLEARANCE, 25/32 IN HORIZONTAL SHACKLE CLEARANCE, 3 IN D X 1 IN, SILVER

ABUS

KEYED PADLOCK, 43/64 IN VERTICAL SHACKLE CLEARANCE, 25/32 IN HORIZONTAL SHACKLE CLEARANCE, 3 IN D X 1 IN, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KEYED PADLOCK, 43/64 IN VERTICAL SHACKLE CLEARANCE, 25/32 IN HORIZONTAL SHACKLE CLEARANCE, 3 IN D X 1 IN, SILVER

KEYED PADLOCK, 43/64 IN VERTICAL SHACKLE CLEARANCE, 25/32 IN HORIZONTAL SHACKLE CLEARANCE, 3 IN D X 1 IN, SILVER

ABUS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $76.19 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3TMP1
  • Mfr. Model # 24IB/70 KA
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • ItemKeyed Padlock
  • Lock Body MaterialStainless Steel
  • Lock Body FinishNo Finish
  • Lock Body ShapeRound
  • Body Diameter2 3/4 in
  • Body Thickness1 7/32 in
  • EnvironmentOutdoor
  • Horizontal Shackle Clearance25/32 in
  • Includes Dust CoverDust Cover Not Included
  • Includes Lock CoverLock Cover Not Included
  • Key Code198
  • Key Locking MechanismPin Tumbler
  • Master Key IncludedMaster Key Not Included
  • Number of Keys2
  • Number of Pins5
  • SeriesDiskus 24IB
  • Shackle ShapeRounded
  • Shackle Type Partially Hidden Shackle
  • Shackle Material Stainless Steel
  • Shackle Finish Stainless Steel
  • Lock Body Colour Silver
  • Body Height 2 3/4 in
  • Body Width 2 3/4 in
  • Features Bolt Cutter Protection
  • Includes Chain Chain Not Included
  • Includes ID Tag ID Tag Not Included
  • Interchangeable Core No Interchangeable Core
  • Keying Keyed Alike
  • Key Retaining Key Retaining
  • Number of Bumpers 0
  • Number of Locks in Pack 1
  • Rekeyable Not Rekeyable
  • Shackle Diameter 25/64 in
  • Vertical Shackle Clearance 43/64 in
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list