!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KEYED PADLOCK, 25/32 IN,RECTANGLE,BLUE

KEYED PADLOCK, 25/32 IN,RECTANGLE,BLUE

ABUS

KEYED PADLOCK, 25/32 IN,RECTANGLE,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KEYED PADLOCK, 25/32 IN,RECTANGLE,BLUE

KEYED PADLOCK, 25/32 IN,RECTANGLE,BLUE

ABUS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.37 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5JKV7
  • Mfr. Model # 70IB/45 KD
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • ItemPadlock
  • Lock Body MaterialBrass
  • Lock Body FinishNo Finish
  • Lock Body ShapeRectangular
  • Body Height1 21/32 in
  • Body Width1 59/64 in
  • Bumper MaterialPlastic
  • FeaturesDouble Bolted
  • IncludesBumpers, Dust Cover, Lock Cover
  • Includes Dust CoverYes
  • Includes Lock CoverYes
  • Key CodeVaries
  • Key Locking MechanismPin Tumbler
  • Lock Cover MaterialPlastic Coated
  • Master Key IncludedNo
  • Number of Keys2
  • Number of Pins5 Pin
  • SeriesWaterproof Brass 70
  • Shackle ShapeRounded
  • Shackle Type Standard Shackle
  • Shackle Material Stainless Steel
  • Shackle Finish Plastic Coating
  • Lock Body Colour Blue
  • Body Thickness 1 5/64 in
  • Bumper Colour Blue
  • Environment Outdoor
  • Horizontal Shackle Clearance 25/32 in
  • Includes Chain No
  • Includes ID Tag No
  • Interchangeable Core No
  • Keying Keyed Different
  • Key Retaining No
  • Locking Mechanism Double Lever Locking
  • Number of Bumpers 1
  • Number of Locks in Pack 1
  • Rekeyable No
  • Shackle Diameter 5/16 in
  • Vertical Shackle Clearance 15/16 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list