!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KEYSTOCK RECTANGLE, MAGNETIC, PLAIN FINISH, HRB 50, OVERSIZE, 12 X X 7/16 X 5/8 IN, CARBON STEEL

KEYSTOCK RECTANGLE, MAGNETIC, PLAIN FINISH, HRB 50, OVERSIZE, 12 X X 7/16 X 5/8 IN, CARBON STEEL

G.L. HUYETT

KEYSTOCK RECTANGLE, MAGNETIC, PLAIN FINISH, HRB 50, OVERSIZE, 12 X X 7/16 X 5/8 IN, CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KEYSTOCK RECTANGLE, MAGNETIC, PLAIN FINISH, HRB 50, OVERSIZE, 12 X X 7/16 X 5/8 IN, CARBON STEEL

KEYSTOCK RECTANGLE, MAGNETIC, PLAIN FINISH, HRB 50, OVERSIZE, 12 X X 7/16 X 5/8 IN, CARBON STEEL

G.L. HUYETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.79 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GLH3506520875-12
  • Mfr. Model # 3506250875-12
  • UNSPSC # 31163208
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.86 lbs

Product Details

Make your own key with this oversize magnetic keystock rectangle. It is made of carbon steel with a plain finish and measures 12 inches length x 7/8 height x 5/16 inches depth. It has thickness tolerance .002 to zero inches and length tolerance -0.13 inches. This keystock square has Rockwell hardness HRB 50.

Technical Specs

  • ItemKey Stock
  • MaterialCarbon Steel
  • Height5/8 in
  • Length12 in
  • Width7/8 in
  • StandardsASTM A29
  • Rockwell HardnessB50 min
  • Material Quality StandardsASTM A29
  • Key TypeOversized
  • System of Measurement Inch
  • Finish Bright (Uncoated)
  • Thickness Tolerance +0.003 in/-0.000 in
  • Length Tolerance +0.000 in/-0.125 in
  • Width Tolerance +0.004 in/-0.000 in
  • Key Shape Straight
  • Features Magnetic
  • Dimensional Standards RoHS Compliant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list