!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HI-VIS CUT-RESISTANT GLOVES, 13 GAUGE, SZ 6, YELLOW/ORANGE, HYBRID NITRILE FOAM PALM, PAIR

HI-VIS CUT-RESISTANT GLOVES, 13 GAUGE, SZ 6, YELLOW/ORANGE, HYBRID NITRILE FOAM PALM, PAIR

MICROFLEX

HI-VIS CUT-RESISTANT GLOVES, 13 GAUGE, SZ 6, YELLOW/ORANGE, HYBRID NITRILE FOAM PALM, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI-VIS CUT-RESISTANT GLOVES, 13 GAUGE, SZ 6, YELLOW/ORANGE, HYBRID NITRILE FOAM PALM, PAIR

HI-VIS CUT-RESISTANT GLOVES, 13 GAUGE, SZ 6, YELLOW/ORANGE, HYBRID NITRILE FOAM PALM, PAIR

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.73 / pair

EHC: EHC :
Min Qty 144 = $3,561.12

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11-515-6
  • Mfr. Model # 11-515-6
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 908
  • Shipping Weight 0.2 lbs

Product Details

Protect your hands from cuts, abrasions, and punctures, and keep them safely visible with these bright orange and yellow safety gloves. This size 6 pair is 13-gauge thick for added protection and includes elastic knit wrists for easy put on and removal. Palms are coated in smooth, hybrid nitrile foam for durability.

Technical Specs

  • ItemCut-Resistant Glove
  • Glove StyleHyFlex 11-515
  • Hand Protection StyleGlove
  • StandardsANSI Abrasion 4, ANSI Cut A5, EN 388: 4X42E, REACH Compliant
  • Glove Coating MaterialNitrile
  • Latex-FreeYes
  • Glove Coating CoveragePalm
  • Glove Length235 to 270 mm
  • Glove Coating ColourOrange
  • Thickness13 ga
  • Pairs per Package144
  • ANSI/ISEA Puncture Force96 N
  • ColourOrange, Yellow
  • ANSI/ISEA Cut Level A5
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4X42E
  • Glove Performance High Grip
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Size- Numeric 6
  • Glove Lining Material Kevlar(R), Spandex, Stainless Steel
  • Series HyFlex
  • Silicone-Free Yes
  • Sold As Pair
  • ANSI/ISEA Puncture Level 3
  • Palm Material Hybrid Nitrile Foam
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list