!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBSITE CHEST,30WX16DX12INH,TAN

JOBSITE CHEST,30WX16DX12INH,TAN

KNAACK

JOBSITE CHEST,30WX16DX12INH,TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBSITE CHEST,30WX16DX12INH,TAN

JOBSITE CHEST,30WX16DX12INH,TAN

KNAACK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $577.50 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WGU30
  • Mfr. Model # 30
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 282
  • Shipping Weight 37.0 lbs

Technical Specs

  • ItemJobsite Box
  • Body Gauge16 ga
  • Compatible Caster Manufacturer Model No.516, 600, 695
  • Handle TypeRecessed Side
  • Includes CastersNo
  • Lid StyleHinged
  • MaterialSteel
  • Number of Doors0
  • Overall Depth30 in
  • Overall Width16 in
  • Total Storage Capacity3.3 cu ft
  • Body Finish Gloss
  • Colour Tan
  • Features 16-Gauge Steel Fully Arc-Welded Hand Held Tool Box Construction: Hand Held Tool Box Solution Designed to Hold Welder Gloves: Goggles: and Tools: Tan Powder-Coat Finish for Durability
  • Includes (2) Recessed Side Handle
  • Jobsite Storage Type Jobsite Box
  • Locking System Padlockable
  • Maximum Padlock Shackle Diameter 3/8 in
  • Number of Shelves 0
  • Overall Height 12 in
  • Series Jobmaster
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list