!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBSITE CABINET,TAN,24 IN D,60 IN H

JOBSITE CABINET,TAN,24 IN D,60 IN H

KNAACK

JOBSITE CABINET,TAN,24 IN D,60 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBSITE CABINET,TAN,24 IN D,60 IN H

JOBSITE CABINET,TAN,24 IN D,60 IN H

KNAACK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,124.44 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WGU111KL
  • Mfr. Model # 111-KL
  • UNSPSC # 24112400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 385.0 lbs

Technical Specs

  • ItemJobsite Cabinet
  • Body Gauge16 ga
  • Compatible Caster Manufacturer Model No.495, 505, 516
  • Handle TypeRecessed
  • Jobsite Storage TypeJobsite Cabinet
  • MaterialSteel
  • Number of Casters0
  • Number of Hangers/Hooks0
  • Overall Depth24 in
  • Overall Width60 in
  • Total Storage Capacity47.5 cu ft
  • Body Finish Powder Coated
  • Colour Tan
  • Features Heavy-duty recessed side handles allow for enhanced tool storage cabinet mobility and protection against damage in transport, Includes three (3) full-length shelves to organize longer items, The top shelf is 13 inches from the top of the cabinet, the second shelf is 12.25 inches from the top shelf, and the bottom shelf is 9.5 inches from the second shelf
  • Includes Casters Casters Not Included
  • Locking System Proprietary Recessed Padlock
  • Maximum Padlock Shackle Diameter 3/8 in
  • Number of Doors 2
  • Number of Shelves 3
  • Overall Height 60 in
  • Series Jobmaster
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list