!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBSITE CABINET, 3-POINT LOCK, 5 SHELF, BROWN, 55 X 33 IN, STEEL

JOBSITE CABINET, 3-POINT LOCK, 5 SHELF, BROWN, 55 X 33 IN, STEEL

CRESCENT JOBOX

JOBSITE CABINET, 3-POINT LOCK, 5 SHELF, BROWN, 55 X 33 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBSITE CABINET, 3-POINT LOCK, 5 SHELF, BROWN, 55 X 33 IN, STEEL

JOBSITE CABINET, 3-POINT LOCK, 5 SHELF, BROWN, 55 X 33 IN, STEEL

CRESCENT JOBOX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,997.33 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DTS1-401990
  • Mfr. Model # 1-401990
  • UNSPSC # 24113106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 328.0 lbs

Product Details

This brown-coloured job site cabinet has five adjustable slide-out shelves and features a three-point locking system for superior safety. It is made of steel and has two doors with recessed handles plus an end-mounted storage platform. This cabinet is 55 x 33 inches in dimension.

Technical Specs

  • ItemJobsite Cabinet
  • Overall Height55 in
  • Locking SystemKeyed
  • Jobsite Storage TypeJobsite Cabinet
  • Features3-Point Locking System, End Mounted Storage Platform, Slide Out Shelves
  • IncludesPush Handle, Shelf
  • Total Load Capacity1,400 lb
  • MaterialSteel
  • Number of Shelves5
  • Overall Depth 49 in
  • Overall Width 33 in
  • Colour Brown
  • Body Finish Powder Coated
  • Handle Type Recessed
  • Includes Casters Casters Included
  • Load Capacity per Drawer 200 lb
  • Number of Doors 2
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list