Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This general purpose jobber length drill bit is made of vanadium high speed steel and has a 3/16 inch diameter, 1 3/16 inch long shank. It is for use with aluminum, brass, bronze, copper, steel, and meets ASME standards. This 2002G-TC series jobber length drill bit has a TiCN finish, and has wire measurements. It is non-coolant through with a 3⅝ inch length. Plus it has two 2 7/16 inch spiral flutes, a straight shank, and 118 Degrees conventional point.
Spécifications techniques
ItemJobber Length Drill Bit
Decimal Equivalent0.196
Material - MachiningVanadium High Speed Steel
Drill Bit Point Angle118 Degrees
Coolant FedNon-Coolant Through
Flute TypeSpiral
Flute Length2 7/16 in
Helix Angle21 Degrees /34 Degrees
Spiral DirectionRight Hand
Shank Dia.3/16 in
Overall Length3 5/8 in
Drill Length ClassJobber Length
Drill Bit GroupingIndividual
StandardsASME B94.11M
Drill Diameter Tolerance+0.0000 in/-0.0007 in
Web ThinningThinned
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Stainless Steel, Steel
List Number2002G-TC
Drill Bit Size#9
Measurement SystemWire
Finish - MachiningTiCN
Drill Bit Point TypeConventional Point
Number of Coolant Holes0
Number of Flutes2
Maximum Drilling Depth25/32 in
Cutting DirectionRight Hand
Shank Type - MachiningStraight
Shank Length1 3/16 in
Depth:Dia. Ratio4xD
Drill Point Length0.0589 in
Series2002G-TC
Aircraft DrillNo
Sheeter DrillNo
Material Grade - MachiningGeneral Purpose
Primary Material Application ISO CodeM, N, P
Pays d’origineUnited States
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca