Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This general purpose jobber length drill bit is made of high speed steel and has a 13/64 inch diameter, 1¼ inch long shank. It is for use with aluminum, brass, bronze, copper, steel, and meets ANSI standards. This 150DH series jobber length drill bit has a bright (uncoated) finish, and has wire measurements. It is non-coolant through with a 3¾ inch length. Plus it has two 2½ inch spiral flutes, a straight shank, and a 135 Degrees split point.
Spécifications techniques
ItemJobber Length Drill Bit
Decimal Equivalent0.213
Material - MachiningHigh Speed Steel
Drill Bit Point Angle135 Degrees
Coolant FedNon-Coolant Through
Flute TypeSpiral
Flute Length2 1/2 in
Helix Angle40 Degrees
Spiral DirectionRight Hand
Shank Dia.13/64 in
Overall Length3 3/4 in
Drill Length ClassJobber Length
Drill Bit GroupingIndividual
StandardsANSI
Drill Diameter Tolerance+0.0000 in/-0.0007 in
Web ConstructionTapered
Material Grade - MachiningGeneral Purpose
Primary Material Application ISO CodeN, P
Drill Bit Size#3
Measurement SystemWire
Finish - MachiningBright (Uncoated)
Drill Bit Point TypeSplit Point
Number of Coolant Holes0
Number of Flutes2
Maximum Drilling Depth1 45/64 in
Cutting DirectionRight Hand
Shank Type - MachiningStraight
Shank Length1 1/4 in
Depth:Dia. Ratio8xD
Drill Point Length0.0441 in
Series150DH
Aircraft DrillNo
Sheeter DrillNo
Web ThinningWeb-Thinned
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Steel
List Number150DH
Pays d’origineUnited States
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca