!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL BIT, ⅝ IN DRILL BIT SIZE, 6 23/32 IN L, CARBIDE, ALCRN FINISH

JOBBER LENGTH DRILL BIT, ⅝ IN DRILL BIT SIZE, 6 23/32 IN L, CARBIDE, ALCRN FINISH

WIDIA

JOBBER LENGTH DRILL BIT, ⅝ IN DRILL BIT SIZE, 6 23/32 IN L, CARBIDE, ALCRN FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT, ⅝ IN DRILL BIT SIZE, 6 23/32 IN L, CARBIDE, ALCRN FINISH

JOBBER LENGTH DRILL BIT, ⅝ IN DRILL BIT SIZE, 6 23/32 IN L, CARBIDE, ALCRN FINISH

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,186.01 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIDTDS413A15875
  • Mfr. Model # TDS413A15875
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.684 lbs

Product Details

This WK15PD jobber length drill bit is made of carbide and has a ⅝ inch diameter, 1⅞ inch long shank. It is for use with cast iron, and meets ANSI, DIN, and ISO standards. This TDS413 series jobber length drill bit has an AlCrN finish, and has fractional inch measurements. It is coolant through with a 6 23/32 inch length. Plus it has two 4¾ inch spiral flutes, a straight shank, and 140 Degrees TDS point drill point.

Technical Specs

  • ItemJobber Length Drill Bit
  • Decimal Equivalent0.625
  • Material - MachiningCarbide
  • Drill Bit Point Angle140 Degrees
  • Coolant FedCoolant Through
  • Flute TypeSpiral
  • Flute Length4 3/4 in
  • Helix Angle29 Degrees
  • Spiral DirectionRight Hand
  • Shank Dia.5/8 in
  • Overall Length6 23/32 in
  • Drill Length ClassJobber Length
  • Drill Bit GroupingIndividual
  • StandardsANSI, DIN 6535, ISO
  • Sheeter DrillNo
  • Primary Material ApplicationCast Iron
  • List NumberTDS413
  • Drill Bit Size 5/8 in
  • Measurement System Fractional Inch
  • Finish - Machining AlCrN
  • Drill Bit Point Type TDS Point
  • Number of Coolant Holes 2
  • Number of Flutes 2
  • Maximum Drilling Depth 3 31/32 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 1 7/8 in
  • Depth:Dia. Ratio 8xD
  • Drill Point Length 0.1081 in
  • Series TDS413
  • Drill Diameter Tolerance M7
  • Material Grade - Machining WK15PD
  • Primary Material Application ISO Code K
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list