JOBBER LENGTH DRILL BIT, 13MM DRILL BIT SIZE, 124MM OVERALL L, CARBIDE, ALCRN FINISH
JOBBER LENGTH DRILL BIT, 13MM DRILL BIT SIZE, 124MM OVERALL L, CARBIDE, ALCRN FINISH
WIDIA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This WK15PD jobber length drill bit is made of carbide and has a 14 mm diameter, 45mm long shank. It is for use with cast iron, and meets ANSI, DIN, and ISO standards. This TDS412 series jobber length drill bit has an AlCrN finish, and has metric measurements. It is coolant through with a 124mm length. Plus it has two 77mm spiral flutes, a straight shank, and 140 Degrees TDS point drill point.
Technical Specs
Item Jobber Length Drill Bit
Decimal Equivalent 0.5118
Material - Machining Carbide
Drill Bit Point Angle 140 Degrees
Coolant Fed Coolant Through
Flute Type Spiral
Flute Length 77.00 mm
Helix Angle 28 Degrees
Spiral Direction Right Hand
Shank Dia. 14 mm
Overall Length 124.00 mm
Drill Length Class Jobber Length
Drill Bit Grouping Individual
Standards ANSI, DIN 6535, DIN 6537, ISO
Sheeter Drill No
Primary Material Application Cast Iron
List Number TDS412
Drill Bit Size 13.00 mm
Measurement System Metric
Finish - Machining AlCrN
Drill Bit Point Type TDS Point
Number of Coolant Holes 2
Number of Flutes 2
Maximum Drilling Depth 60 mm
Cutting Direction Right Hand
Shank Type - Machining Straight
Shank Length 45.00 mm
Depth:Dia. Ratio 5xD
Drill Point Length 2.2370 mm
Series TDS412
Drill Diameter Tolerance M7
Material Grade - Machining WK15PD
Primary Material Application ISO Code K
Country of Origin Germany
(subject to change)