JOBBER LENGTH DRILL BIT, 1MM DRILL BIT SIZE, 103MM OVERALL L, CARBIDE, TIALN FINISH
JOBBER LENGTH DRILL BIT, 1MM DRILL BIT SIZE, 103MM OVERALL L, CARBIDE, TIALN FINISH
WIDIA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This WP20PD jobber length drill bit is made of carbide and has a 10 mm diameter, 40mm long shank. It is for use with steel, and meets ANSI, DIN, and ISO standards. This TDS402 series jobber length drill bit has a TiAlN finish, and has metric measurements. It is coolant through with a 103mm length. Plus it has two 61mm spiral flutes, a straight shank, and 140 Degrees TDS point drill point.
Technical Specs
Item Jobber Length Drill Bit
Decimal Equivalent 0.3937
Material - Machining Carbide
Drill Bit Point Angle 140 Degrees
Coolant Fed Coolant Through
Flute Type Spiral
Flute Length 61.00 mm
Helix Angle 30 Degrees
Spiral Direction Right Hand
Shank Dia. 10 mm
Overall Length 103.00 mm
Drill Length Class Jobber Length
Drill Bit Grouping Individual
Standards ANSI, DIN 6535, DIN 6537, ISO
Sheeter Drill No
Primary Material Application Steel
List Number TDS402
Drill Bit Size 10.00 mm
Measurement System Metric
Finish - Machining TiAlN
Drill Bit Point Type TDS Point
Number of Coolant Holes 2
Number of Flutes 2
Maximum Drilling Depth 49 mm
Cutting Direction Right Hand
Shank Type - Machining Straight
Shank Length 40.00 mm
Depth:Dia. Ratio 5xD
Drill Point Length 1.7070 mm
Series TDS402
Drill Diameter Tolerance M7
Material Grade - Machining WP20PD
Primary Material Application ISO Code P
Country of Origin Germany
(subject to change)