JOBBER LENGTH DRILL BIT, #20 DRILL BIT SIZE, 2 29/32 IN L
JOBBER LENGTH DRILL BIT, #20 DRILL BIT SIZE, 2 29/32 IN L
WIDIA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This WK15PD jobber length drill bit is made of carbide and has a 6mm diameter, 1.4173 inch long shank. It is for use with cast iron, and meets the standards for DIN and ISO. This TDS412 series jobber length drill bit has an AlCrN finish, and has wire measurements. It is coolant through with a 74mm length. Plus it has two 36mm helical flutes, a straight shank, and 140 Degrees TDS point drill point.
Technical Specs
Item Drill
Decimal Equivalent 0.1610 in
Material - Machining Carbide
Drill Bit Point Angle 140 Degrees
Coolant Fed Coolant Through
Flute Type Helical
Flute Length 36.00 mm
Helix Angle 30 Degrees
Spiral Direction Right Hand
Shank Dia. 6.00 mm
Overall Length 74.00 mm
Drill Length Class Jobber Length
Drill Bit Grouping Individual
Standards DIN 6535, DIN 6537, ISO
Sheeter Drill No
Primary Material Application Cast Iron
List Number TDS412A
Drill Bit Size 4.09 mm
Measurement System Metric
Finish - Machining AlCrN
Drill Bit Point Type TDS Point
Number of Coolant Holes 2
Number of Flutes 2
Maximum Drilling Depth 29.00 mm
Cutting Direction Right Hand
Shank Type - Machining Straight
Shank Length 36.00 mm
Depth:Dia. Ratio 5xD
Drill Point Length 0.6720 mm
Series TDS412A
Drill Diameter Tolerance 0.004/0.016 mm
Material Grade - Machining WK15PD
Primary Material Application ISO Code K
Country of Origin Germany
(subject to change)