!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL BIT, 47/64 IN DRILL BIT SIZE, 6 IN L

JOBBER LENGTH DRILL BIT, 47/64 IN DRILL BIT SIZE, 6 IN L

WIDIA

JOBBER LENGTH DRILL BIT, 47/64 IN DRILL BIT SIZE, 6 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT, 47/64 IN DRILL BIT SIZE, 6 IN L

JOBBER LENGTH DRILL BIT, 47/64 IN DRILL BIT SIZE, 6 IN L

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,138.37 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIDTDS402A18654
  • Mfr. Model # TDS402A18654
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.024 lbs

Product Details

This WP20PD jobber length drill bit is made of carbide and has a 0.7874 inch diameter, 50mm long shank. It is for use with steel, and meets the standards for DIN and ISO. This TDS402 series jobber length drill bit has a TiAlN finish, and has fractional inch measurements. It is coolant through with a 6.0236 inch length. Plus it has two 3.9764 inch helical flutes, a straight shank, and 140 Degrees TDS point drill point.

Technical Specs

  • ItemDrill
  • Decimal Equivalent0.7344 in
  • Material - MachiningCarbide
  • Drill Bit Point Angle140 Degrees
  • Coolant FedCoolant Through
  • Flute TypeHelical
  • Flute Length101.00 mm
  • Helix Angle30 Degrees
  • Spiral DirectionRight Hand
  • Shank Dia.20.00 mm
  • Overall Length153.00 mm
  • Drill Length ClassJobber Length
  • Drill Bit GroupingIndividual
  • StandardsDIN 6535, DIN 6537, ISO
  • Sheeter DrillNo
  • Primary Material ApplicationStainless Steel, Steel
  • List NumberTDS402A
  • Drill Bit Size 18.65 mm
  • Measurement System Metric
  • Finish - Machining TiAlN
  • Drill Bit Point Type TDS Point
  • Number of Coolant Holes 2
  • Number of Flutes 2
  • Maximum Drilling Depth 77.00 mm
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 50.00 mm
  • Depth:Dia. Ratio 5xD
  • Drill Point Length 3.2400 mm
  • Series TDS402A
  • Drill Diameter Tolerance 0.008/0.029 mm
  • Material Grade - Machining WP20PD
  • Primary Material Application ISO Code M, P
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list