!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL BIT, 16MM DRILL BIT SIZE, 133MM OVERALL L

JOBBER LENGTH DRILL BIT, 16MM DRILL BIT SIZE, 133MM OVERALL L

WIDIA

JOBBER LENGTH DRILL BIT, 16MM DRILL BIT SIZE, 133MM OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT, 16MM DRILL BIT SIZE, 133MM OVERALL L

JOBBER LENGTH DRILL BIT, 16MM DRILL BIT SIZE, 133MM OVERALL L

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $462.86 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIDVDS402A16000
  • Mfr. Model # VDS402A16000
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.585 lbs

Product Details

This WU25PD jobber length drill bit is made of carbide and has a 16 mm diameter, 48mm long shank. It is for use with aluminum, cast iron, nickel, steel, titanium, and meets ANSI, DIN, and ISO standards. This VDS402 series jobber length drill bit has a TiAlN finish, and has metric measurements. It is coolant through with a 133mm length. Plus it has two 83mm helical flutes, a straight shank, and 140 Degrees conical point.

Technical Specs

  • ItemJobber Length Drill Bit
  • Decimal Equivalent0.6299
  • Material - MachiningCarbide
  • Drill Bit Point Angle140 Degrees
  • Coolant FedCoolant Through
  • Flute TypeHelical
  • Flute Length83.00 mm
  • Helix Angle29 Degrees
  • Spiral DirectionRight Hand
  • Shank Dia.16 mm
  • Overall Length133.00 mm
  • Drill Length ClassJobber Length
  • Drill Bit GroupingIndividual
  • StandardsANSI, DIN 6535, DIN 6537, ISO
  • Sheeter DrillNo
  • Primary Material ApplicationAluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
  • List NumberVDS402A
  • Drill Bit Size 16.00 mm
  • Measurement System Metric
  • Finish - Machining TiAlN
  • Drill Bit Point Type Conical Point
  • Number of Coolant Holes 2
  • Number of Flutes 2
  • Maximum Drilling Depth 63 mm
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 48.00 mm
  • Depth:Dia. Ratio 5xD
  • Drill Point Length 2.7700 mm
  • Series VDS402
  • Drill Diameter Tolerance H7
  • Material Grade - Machining WU25PD
  • Primary Material Application ISO Code K, M, N, P, S
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list