JOBBER LENGTH DRILL BIT, 20 MM OVERALL L, CARBIDE, SIZE 19
JOBBER LENGTH DRILL BIT, 20 MM OVERALL L, CARBIDE, SIZE 19
WIDIA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This WK15PD jobber length drill bit is made of carbide and has a 20mm diameter, 50mm long shank. It is for use with cast iron, and meets ANSI, DIN, and ISO standards. This TDS413 series jobber length drill bit has an AlCrN finish, and has metric measurements. It is coolant through with a 200mm length. Plus it has two 148mm helical flutes, a straight shank, and 140 Degrees TDS point drill point.
Technical Specs
Item Drill
Decimal Equivalent 0.7677 in
Material - Machining Carbide
Drill Bit Point Angle 140 Degrees
Coolant Fed Coolant Through
Flute Type Helical
Flute Length 148.00 mm
Helix Angle 30 Degrees
Spiral Direction Right Hand
Shank Dia. 20.00 mm
Overall Length 200.00 mm
Drill Length Class Jobber Length
Drill Bit Grouping Individual
Standards DIN 6535, ISO
Sheeter Drill No
Primary Material Application Cast Iron
List Number TDS413A
Drill Bit Size 19.50 mm
Measurement System Metric
Finish - Machining AlCrN
Drill Bit Point Type TDS Point
Number of Coolant Holes 2
Number of Flutes 2
Maximum Drilling Depth 124.00 mm
Cutting Direction Right Hand
Shank Type - Machining Straight
Shank Length 50.00 mm
Depth:Dia. Ratio 8xD
Drill Point Length 3.3910 mm
Series TDS413A
Drill Diameter Tolerance 0.008/0.029 mm
Material Grade - Machining WK15PD
Primary Material Application ISO Code K
Country of Origin Germany
(subject to change)