1802 JOBBER LENGTH DRILL BIT, RH, #40, 135 ° , COBALT, STRAIGHT SHANK, 2⅜ IN L, 1 IN SHANK, HEAVY DUTY
1802 JOBBER LENGTH DRILL BIT, RH, #40, 135 ° , COBALT, STRAIGHT SHANK, 2⅜ IN L, 1 IN SHANK, HEAVY DUTY
CLE-LINE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This heavy-duty jobber length drill bit is made of cobalt and has a 0.098 inch diameter, one-inch long shank. It is for use with armor plate, high-strength alloy steel, inconel, manganese, stainless steel, titanium, and meets ASME standards. This 1802 series jobber drill bit has a straw/bronze finish, and has wire measurements. It is non-coolant through with a 2⅜ inch length. Plus it has two 1⅜ inch spiral flutes, a straight shank, and a 135 Degrees split point.
Technical Specs
Item Jobber Length Drill Bit
Decimal Equivalent 0.098 in
Material - Machining Cobalt
Drill Bit Point Angle 135 Degrees
Coolant Fed Non-Coolant Through
Number of Flutes 2
Maximum Drilling Depth 25/64 in
Cutting Direction Right Hand
Shank Type - Machining Straight
Shank Length 1 in
Depth:Dia. Ratio 4xD
Drill Point Length 0.0203 in
Series 1802
Drill Diameter Tolerance +0.0000 in/-0.0005 in
Primary Material Application High-Strength Alloy Steels, Stainless Steel, Titanium, Manganese Steel, Armor Plate, Inconel
List Number 1802
Drill Bit Size #40
Measurement System Wire
Finish - Machining Straw
Drill Bit Point Type Split Point
Flute Type Spiral
Flute Length 1.375 in
Helix Angle 21 Degrees /34 Degrees
Spiral Direction Right Hand
Shank Dia. 0.098 in
Overall Length 2.375 in
Drill Length Class Jobber Length
Drill Bit Grouping Individual
Standards ASME B94.11M
Material Grade - Machining Heavy Duty
Primary Material Application ISO Code H, K, N, P, S
Country of Origin United States
(subject to change)