!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
1802 JOBBER LENGTH DRILL BIT, RH, 2.50 MM, 135 ° , COBALT, 2.2441 IN L, 1.063 IN SHANK, HEAVY DUTY

1802 JOBBER LENGTH DRILL BIT, RH, 2.50 MM, 135 ° , COBALT, 2.2441 IN L, 1.063 IN SHANK, HEAVY DUTY

CHICAGO-LATROBE

1802 JOBBER LENGTH DRILL BIT, RH, 2.50 MM, 135 ° , COBALT, 2.2441 IN L, 1.063 IN SHANK, HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
1802 JOBBER LENGTH DRILL BIT, RH, 2.50 MM, 135 ° , COBALT, 2.2441 IN L, 1.063 IN SHANK, HEAVY DUTY

1802 JOBBER LENGTH DRILL BIT, RH, 2.50 MM, 135 ° , COBALT, 2.2441 IN L, 1.063 IN SHANK, HEAVY DUTY

CHICAGO-LATROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF1802C18915
  • Mfr. Model # C18915
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Product Details

This heavy-duty jobber length drill bit is made of cobalt and has a 0.0984 inch diameter, 1.063 inch long shank. It is for use with armor plate, high-strength alloy steel, inconel, manganese, stainless steel, titanium, and meets ASME standards. This 1802 series jobber drill bit has a straw/bronze finish, and has metric measurements. It is non-coolant through with a 2.2441 inch length. Plus it has two 30mm spiral flutes, a straight shank, and a 135 Degrees split point.

Technical Specs

  • ItemJobber Length Drill Bit
  • Decimal Equivalent0.0984 in
  • Material - MachiningCobalt
  • Drill Bit Point Angle135 Degrees
  • Coolant FedNon-Coolant Through
  • Flute TypeSpiral
  • Flute Length1.1811 in
  • Helix Angle21 Degrees /34 Degrees
  • Spiral DirectionRight Hand
  • Shank Dia.0.0984 in
  • Overall Length2.244 in
  • Drill Length ClassJobber Length
  • Drill Bit GroupingIndividual
  • StandardsASME B94.11M
  • Drill Diameter Tolerance+0.0000 in/-0.0005 in
  • Web ConstructionTapered
  • Material Grade - MachiningHeavy Duty
  • Primary Material Application ISO CodeH, K, N, P, S
  • Drill Bit Size 2.5 mm
  • Measurement System Metric
  • Finish - Machining Straw
  • Drill Bit Point Type Split Point
  • Number of Coolant Holes 0
  • Number of Flutes 2
  • Maximum Drilling Depth 25/64 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 1.063 in
  • Depth:Dia. Ratio 4xD
  • Drill Point Length 0.0204 mm
  • Series 1802
  • Aircraft Drill No
  • Sheeter Drill No
  • Web Thinning Web-Thinned
  • Primary Material Application High-Strength Alloy Steels, Stainless Steel, Titanium, Manganese Steel, Armor Plate, Inconel
  • List Number 1802
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list