HEX SHANK DRILL BIT, 7/32 IN DRILL BIT SIZE, 2¾ IN FLUTE L, ¼ IN SHANK HEX, TIN
HEX SHANK DRILL BIT, 7/32 IN DRILL BIT SIZE, 2¾ IN FLUTE L, ¼ IN SHANK HEX, TIN
BOSCH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This hex shank drill bit is made of high speed steel. It is for use on hard wood and steel. Plus it has a fractional inch measurement system, has 3¾ inch length, a right hand cutting direction, and has a TiN finish.
Technical Specs
Item Hex Shank Drill Bit
Finish - Machining TiN
Drill Bit Size 7/32 in
Drill Bit Point Angle 135 Degrees
Flute Type Spiral
Maximum Drilling Depth 2 3/4 in
Overall Length 3 3/4 in
Drill Bit Grouping Individual
Shank Hex Size 1/4 in
Primary Material Application Hard Wood, Steel
Material - Machining High Speed Steel
Measurement System Fractional Inch
Decimal Equivalent 0.2188
Drill Bit Point Type Split
Flute Length 2 3/4 in
Cutting Direction Right Hand
Depth:Dia. Ratio 13xD
Shank Type - Machining Hex
Impact Rating Yes
Primary Material Application ISO Code O
Country of Origin China
(subject to change)