!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS LENGTH DRILL BIT SET, 1MM SMALLEST DRILL BIT, 11 DRILL BITS, BLACK OXIDE

MECHANICS LENGTH DRILL BIT SET, 1MM SMALLEST DRILL BIT, 11 DRILL BITS, BLACK OXIDE

CHICAGO-LATROBE

MECHANICS LENGTH DRILL BIT SET, 1MM SMALLEST DRILL BIT, 11 DRILL BITS, BLACK OXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS LENGTH DRILL BIT SET, 1MM SMALLEST DRILL BIT, 11 DRILL BITS, BLACK OXIDE

MECHANICS LENGTH DRILL BIT SET, 1MM SMALLEST DRILL BIT, 11 DRILL BITS, BLACK OXIDE

CHICAGO-LATROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $62.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF1872C18626
  • Mfr. Model # C18626
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.312 lbs

Product Details

This mechanics length drill bit set is made of high speed steel. It includes a metal drill index, sizes 1mm, 1.50 mm, 2mm, 2.50 mm, 3mm, 3.50 mm, 4mm, 4.50 mm, 5mm, 5.50 mm, 6mm, is designed for use with all materials, and meets ASME standards. This 1872 series drill bit set has a black oxide finish, and has metric measurements. It is non-coolant through. Plus it has two spiral flutes, a straight shank, and a 135 Degrees split point.

Technical Specs

  • ItemMechanics Length Drill Bit Set
  • Finish - MachiningBlack Oxide
  • Number of Drill Bits11
  • Drill Bit Point Angle135 Degrees
  • Flute TypeSpiral
  • Cutting DirectionRight Hand
  • Depth:Dia. Ratio8xD
  • Drill Length ClassMechanics Length
  • Series1872
  • IncludesMetal Drill Index
  • Aircraft DrillNo
  • Drill Diameter Tolerance+0.0000 in/-0.0005 in to +0.0000 in/-0.0007 in
  • Web ThinningWeb-Thinned
  • Primary Material Application ISO CodeP, K, N
  • Largest Drill Bit Size6.00 mm
  • Material - Machining High Speed Steel
  • Measurement System Metric
  • Drill Bit Sizes Included 1.00 mm, 1.50 mm, 2.00 mm, 2.50 mm, 3.00 mm, 3.50 mm, 4.00 mm, 4.50 mm, 5.00 mm, 5.50 mm, 6.00 mm
  • Drill Bit Point Type Split Point
  • Number of Flutes 2
  • Spiral Direction Right Hand
  • Drill Bit Grouping Set
  • Shank Type - Machining Straight
  • Drill Bit Case Type Metal Drill Index
  • Standards ASME B94.11M-1993
  • Coolant Fed Non-Coolant Through
  • Web Construction Tapered
  • Primary Material Application All Materials
  • Drill Bit Size 1 mm to 6 mm by 0.5 mm
  • Smallest Drill Bit Size 1.00 mm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list