Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This C2 jobber length drill bit is made of carbide and has a 11/32 inch diameter, 1½ inch long shank. It is designed for use with all materials. This jobber length drill bit has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through with a four-inch length. Plus it has two 2½ inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
Spécifications techniques
ItemJobber Length Drill Bit
Decimal Equivalent0.3438
Material - MachiningCarbide
Drill Bit Point Angle118 Degrees
Coolant FedNon-Coolant Through
Number of Flutes2
Maximum Drilling Depth2 1/2 in
Cutting DirectionRight Hand
Shank Type - MachiningStraight
Shank Length1 1/2 in
Depth:Dia. Ratio7xD
Drill Bit GroupingIndividual
Drill Diameter Tolerance+0.0000 in/-0.0005 in
Web ThinningThinned
Primary Material ApplicationAll Materials
List Number450
Drill Bit Size11/32 in
Measurement SystemFractional Inch
Finish - MachiningBright (Uncoated)
Drill Bit Point TypeSplit Point
Flute TypeSpiral
Flute Length2 1/2 in
Helix Angle25 Degrees
Spiral DirectionRight Hand
Shank Dia.11/32 in
Overall Length4 in
Drill Length ClassJobber Length
StandardsNot Rated
Web ConstructionSplit
Material Grade - MachiningC2
Primary Material Application ISO CodeH, K, M, N, O, P, S
Pays d’origineUnited States
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
: $122.70
/ each
Droit de manutention écologique:
Droit de manutention écologique
: