!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER DRILL BIT, 3 1/16 IN FLUTE, 4 3/8 IN L, 0.302 IN DIA, CARBIDE TIPPED/TIN COATED

JOBBER DRILL BIT, 3 1/16 IN FLUTE, 4 3/8 IN L, 0.302 IN DIA, CARBIDE TIPPED/TIN COATED

CLARKSON-OSBORN

JOBBER DRILL BIT, 3 1/16 IN FLUTE, 4 3/8 IN L, 0.302 IN DIA, CARBIDE TIPPED/TIN COATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER DRILL BIT, 3 1/16 IN FLUTE, 4 3/8 IN L, 0.302 IN DIA, CARBIDE TIPPED/TIN COATED

JOBBER DRILL BIT, 3 1/16 IN FLUTE, 4 3/8 IN L, 0.302 IN DIA, CARBIDE TIPPED/TIN COATED

CLARKSON-OSBORN

https://catalogue.grainger.ca/?hybris=true
  • Item # CSBSC04114T
  • Mfr. Model # SC04114T
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This jobber drill bit has a flute length of 3 1/16 inches, an overall length of 4 3/8 inches, and a diameter of 0.302 inches. It is carbide tipped and has a titanium nitride coating.

Technical Specs

  • ItemJobber Drill
  • Decimal Equivalent0.3020 in
  • Material - MachiningCarbide
  • Flute Length3.063 in
  • Shank Dia.0.3020 in
  • Overall Length4.375 in
  • Drill Bit GroupingIndividual
  • StandardsNAS
  • List NumberSC04
  • Drill Bit Size N
  • Measurement System Letter
  • Finish - Machining TiN
  • Cutting Direction Right Hand
  • Shank Length 1.3125 in
  • Drill Length Class Jobber Length
  • Series SC04
  • Sheeter Drill No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list