!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER DRILL BIT, I, HELICAL FLUTE, COOLANT THROUGH, 2 1/2 IN FLUTE, 1 1/2 IN SHANK, 4 1/4 IN L

JOBBER DRILL BIT, I, HELICAL FLUTE, COOLANT THROUGH, 2 1/2 IN FLUTE, 1 1/2 IN SHANK, 4 1/4 IN L

WALTER SURFACE TECHNOLOGIES

JOBBER DRILL BIT, I, HELICAL FLUTE, COOLANT THROUGH, 2 1/2 IN FLUTE, 1 1/2 IN SHANK, 4 1/4 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER DRILL BIT, I, HELICAL FLUTE, COOLANT THROUGH, 2 1/2 IN FLUTE, 1 1/2 IN SHANK, 4 1/4 IN L

JOBBER DRILL BIT, I, HELICAL FLUTE, COOLANT THROUGH, 2 1/2 IN FLUTE, 1 1/2 IN SHANK, 4 1/4 IN L

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.25 / EACH

EHC: EHC :
Min Qty 10 = $132.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT01C509
  • Mfr. Model # 01C509
  • UNSPSC # 23241634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

This size I jobber drill bit features a helical flute, a round shank, and coolant holes. It has a flute length of 2 1/2 inches, a shank length of 1 1/2 inches, and an overall length of 4 1/4 inches. The primary material applications for this drill bit include mild steel, stainless steel, and non-ferrous metal.

Technical Specs

  • ItemJobber Drill
  • Decimal Equivalent0.272 in
  • Material - MachiningCobalt, High Speed Steel
  • Drill Bit Point Angle135 Degrees
  • Flute TypeHelical
  • Flute Length2 3/4 in
  • Shank Type - MachiningRound
  • Overall Length4 1/4 in
  • Drill Bit GroupingIndividual
  • Sheeter DrillYes
  • List Number01C5
  • Drill Bit Size I
  • Measurement System Letter
  • Finish - Machining Bronze
  • Coolant Fed Coolant Through
  • Number of Flutes 1
  • Cutting Direction Right Hand
  • Shank Length 1.5 in
  • Drill Length Class Jobber Length
  • Series 01C5
  • Primary Material Application Mild Steel, Non-Ferrous Metal, Stainless Steel
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list