!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER DRILL BIT, #19, HEAVY-DUTY, 2.125 IN FLUTE, 3.25 IN L, 0.166 IN DIA, HIGH-SPEED STEEL

JOBBER DRILL BIT, #19, HEAVY-DUTY, 2.125 IN FLUTE, 3.25 IN L, 0.166 IN DIA, HIGH-SPEED STEEL

CHICAGO-LATROBE

JOBBER DRILL BIT, #19, HEAVY-DUTY, 2.125 IN FLUTE, 3.25 IN L, 0.166 IN DIA, HIGH-SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER DRILL BIT, #19, HEAVY-DUTY, 2.125 IN FLUTE, 3.25 IN L, 0.166 IN DIA, HIGH-SPEED STEEL

JOBBER DRILL BIT, #19, HEAVY-DUTY, 2.125 IN FLUTE, 3.25 IN L, 0.166 IN DIA, HIGH-SPEED STEEL

CHICAGO-LATROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.47 / EACH

EHC: EHC :
Min Qty 160 = $1,035.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 160 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF150ASP-TI41689B
  • Mfr. Model # 41689BP
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.26 lbs

Product Details

This number 19 jobber drill bit has a flute length of 2.125 inches, an overall length of 3.25 inches, and a diameter of 0.166 inches. This heavy-duty drill bit is made of high-speed steel.

Technical Specs

  • ItemJobber Length Drill Bit
  • Decimal Equivalent0.166 in
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle135 Degrees
  • Coolant FedNon-Coolant Through
  • Number of Flutes2
  • Cutting DirectionRight Hand
  • Shank Type - MachiningStraight
  • Shank Length1.125 in
  • Drill Length ClassJobber Length
  • Drill Bit GroupingIndividual
  • StandardsNAS 907 Type B
  • Primary Material ApplicationStainless Steel, Tool Steel, Alloy Steel, Titanium, Cast Iron
  • Drill Bit Size #19
  • Measurement System Wire
  • Finish - Machining TiN
  • Drill Bit Point Type Split Point
  • Flute Type Spiral
  • Flute Length 2.125 in
  • Spiral Direction Right Hand
  • Shank Dia. 0.166 in
  • Overall Length 3.25 in
  • Drill Point Length 135
  • Series 150ASP-TN
  • Material Grade - Machining Heavy Duty
  • List Number 150ASP-TN
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list