Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This high-performance jobber length drill bit is made of high speed steel and has a 5/64 inch diameter, one-inch long shank. It is for use with aluminum, brass, bronze, copper, steel, and meets the standards for NAS 907 Type B. This 2222 series jobber length drill bit has a bright (uncoated) finish, and has wire measurements. It is non-coolant through with a two-inch length. Plus it has two one-inch spiral flutes, a straight shank, and a 135 Degrees split point.
Spécifications techniques
ItemJobber Length Drill Bit
Decimal Equivalent0.0785
Material - MachiningHigh Speed Steel
Drill Bit Point Angle135 Degrees
Coolant FedNon-Coolant Through
Flute TypeSpiral
Flute Length1 in
Helix Angle21 Degrees /34 Degrees
Spiral DirectionRight Hand
Shank Dia.5/64 in
Overall Length2 in
Drill Length ClassJobber Length
Drill Bit GroupingIndividual
StandardsNAS 907 Type B
Drill Diameter Tolerance+0.0000 in/-0.0005 in
Web ThinningThinned
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Steel
List Number2222
Drill Bit Size#47
Measurement SystemWire
Finish - MachiningBright (Uncoated)
Drill Bit Point TypeSplit Point
Number of Coolant Holes0
Number of Flutes2
Maximum Drilling Depth5/16 in
Cutting DirectionRight Hand
Shank Type - MachiningStraight
Shank Length1.0000 in
Depth:Dia. Ratio4xD
Drill Point Length0.0163 in
Series2222
Aircraft DrillYes
Sheeter DrillNo
Material Grade - MachiningHigh Performance
Primary Material Application ISO CodeN, P
Pays d’origineUnited States
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca