Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This general purpose jobber length drill bit is made of high speed steel and has a 8.5 mm diameter, 42 mm long shank. It is for use with aluminum, brass, bronze, copper. This 150D series jobber length drill bit has a bright (uncoated) finish, and has metric measurements. It is non-coolant through with a 117mm length. Plus it has two 75mm spiral flutes, a straight shank, and 118 Degrees conventional point.
Spécifications techniques
ItemJobber Length Drill Bit
Decimal Equivalent0.3346
Material - MachiningHigh Speed Steel
Drill Bit Point Angle118 Degrees
Coolant FedNon-Coolant Through
Flute TypeSpiral
Flute Length75.00 mm
Helix Angle28 Degrees
Spiral DirectionRight Hand
Shank Dia.8.5 mm
Overall Length117.00 mm
Drill Length ClassJobber Length
Drill Bit GroupingIndividual
StandardsNot Rated
Drill Diameter Tolerance+0.0000 in/-0.0010 in
Web ConstructionTapered
Material Grade - MachiningGeneral Purpose
Primary Material Application ISO CodeN
Drill Bit Size8.50 mm
Measurement SystemMetric
Finish - MachiningBright (Uncoated)
Drill Bit Point TypeConventional Point
Number of Coolant Holes0
Number of Flutes2
Maximum Drilling Depth1 21/64 in
Cutting DirectionRight Hand
Shank Type - MachiningStraight
Shank Length42 mm
Depth:Dia. Ratio4xD
Drill Point Length0.1005 mm
Series150D
Aircraft DrillNo
Sheeter DrillNo
Web ThinningWeb-Thinned
Primary Material ApplicationAluminum, Brass, Bronze, Copper
List Number150D
Pays d’origineUnited States
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca