!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL BIT, 1.45MM DRILL BIT SIZE, 18MM FLUTE L, 4MM OVERALL L, HSS

JOBBER LENGTH DRILL BIT, 1.45MM DRILL BIT SIZE, 18MM FLUTE L, 4MM OVERALL L, HSS

WESTWARD

JOBBER LENGTH DRILL BIT, 1.45MM DRILL BIT SIZE, 18MM FLUTE L, 4MM OVERALL L, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT, 1.45MM DRILL BIT SIZE, 18MM FLUTE L, 4MM OVERALL L, HSS

JOBBER LENGTH DRILL BIT, 1.45MM DRILL BIT SIZE, 18MM FLUTE L, 4MM OVERALL L, HSS

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW5PLK3
  • Mfr. Model # 5PLK3
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.042 lbs

Product Details

This general purpose jobber length drill bit is made of high speed steel and has a 3/64 inch diameter, 22mm long shank. It is designed for use with cast iron and steel. This jobber length drill bit has a black oxide finish, and has metric measurements. It is non-coolant through with a 40mm length. Plus it has two 18mm spiral flutes, a straight shank, and 118 Degrees conventional point.

Technical Specs

  • ItemJobber Length Drill Bit
  • Measurement SystemMetric
  • Finish - MachiningBlack Oxide
  • Drill Bit Point TypeConventional Point
  • Number of Coolant Holes0
  • Number of Flutes2
  • Maximum Drilling Depth18 mm
  • Cutting DirectionRight Hand
  • Shank Type - MachiningStraight
  • Shank Length22.00 mm
  • Depth:Dia. Ratio4xD
  • Drill Point Length118
  • StandardsNot Rated
  • Drill Diameter Tolerance+0.0000 in/-0.0005 in
  • Web ThinningThinned
  • Primary Material ApplicationCast Iron, Steel
  • List NumberWestward
  • Drill Bit Size 1.45 mm
  • Material - Machining High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Coolant Fed Non-Coolant Through
  • Flute Type Spiral
  • Flute Length 18.00 mm
  • Helix Angle 21 Degrees /34 Degrees
  • Spiral Direction Right Hand
  • Shank Dia. 3/64 in
  • Overall Length 40.00 mm
  • Drill Length Class Jobber Length
  • Drill Bit Grouping Individual
  • Aircraft Drill No
  • Sheeter Drill No
  • Material Grade - Machining General Purpose
  • Primary Material Application ISO Code K, P
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list