!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OIL RESISTANT SPIDER INSERT, FC12 COUPLING SIZE, 1 1/4 IN OUTSIDE DIAMETER, INCH, 0.19 HP, RUBBER

OIL RESISTANT SPIDER INSERT, FC12 COUPLING SIZE, 1 1/4 IN OUTSIDE DIAMETER, INCH, 0.19 HP, RUBBER

BOSTON GEAR

OIL RESISTANT SPIDER INSERT, FC12 COUPLING SIZE, 1 1/4 IN OUTSIDE DIAMETER, INCH, 0.19 HP, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OIL RESISTANT SPIDER INSERT, FC12 COUPLING SIZE, 1 1/4 IN OUTSIDE DIAMETER, INCH, 0.19 HP, RUBBER

OIL RESISTANT SPIDER INSERT, FC12 COUPLING SIZE, 1 1/4 IN OUTSIDE DIAMETER, INCH, 0.19 HP, RUBBER

BOSTON GEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $95.23 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2L066
  • Mfr. Model # XFCA12
  • UNSPSC # 31163003
  • CATALOGUE PAGE # 42
  • Shipping Weight 0.01 lbs

Technical Specs

  • ItemOil-Resistant Spider Insert
  • Outside Diameter1 1/4 in
  • Maximum Speed3,450 RPM
  • Spider MaterialPolyurethane
  • Parallel Misalignment0.002 in
  • ColourTan
  • Fail SafeFail Safe
  • Horsepower @ RPM2.0 hp @ 1,150 RPM
  • Minimum Operating Temperature-32 Degrees F
  • Spider TypeSolid Centre Spider
  • StandardsISO 9001
  • Number of Teeth6
  • Working Torque125 in-lb
  • Coupling Size FC12
  • System of Measurement Inch
  • Horsepower @ 100 RPM 0.19 hp
  • Maximum Torque 125 in-lb
  • Angular Misalignment 1 Degrees
  • Compatible Hub Manufacturer Part Number FC12
  • For Misalignment Type Angular, Parallel
  • Maximum Operating Temperature 200 Degrees F
  • Resistance Properties Chemical-Resistant, Oil-Resistant
  • Spider Width 0.63 in
  • Zero Backlash Not Zero Backlash
  • Weight 0.011 lb
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list