!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BUNA N SPIDER INSERT, L110 COUPLING SIZE, 3 19/64 IN OUTSIDE DIAMETER, INCH, 5,000 RPM MAXIMUM SPEED

BUNA N SPIDER INSERT, L110 COUPLING SIZE, 3 19/64 IN OUTSIDE DIAMETER, INCH, 5,000 RPM MAXIMUM SPEED

DAYTON

BUNA N SPIDER INSERT, L110 COUPLING SIZE, 3 19/64 IN OUTSIDE DIAMETER, INCH, 5,000 RPM MAXIMUM SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BUNA N SPIDER INSERT, L110 COUPLING SIZE, 3 19/64 IN OUTSIDE DIAMETER, INCH, 5,000 RPM MAXIMUM SPEED

BUNA N SPIDER INSERT, L110 COUPLING SIZE, 3 19/64 IN OUTSIDE DIAMETER, INCH, 5,000 RPM MAXIMUM SPEED

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.67 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF29HZ12
  • Mfr. Model # 29HZ12
  • UNSPSC # 31163003
  • CATALOGUE PAGE # 42
  • Shipping Weight 0.14 lbs

Technical Specs

  • ItemBuna-N Spider Insert
  • Outside Diameter3 19/64 in
  • Maximum Speed5,000 RPM
  • Spider MaterialBuna-N
  • Parallel Misalignment0.015 in
  • Axial Motion0.015 mm
  • ApplicationClose Coupling L-Type
  • Compatible Hub Manufacturer Part NumberL110
  • For Misalignment TypeAngular, Parallel
  • Maximum Operating Temperature212 Degrees F
  • Resistance PropertiesOil-Resistant
  • Spider Width0.74 in
  • Number of Teeth6
  • Coupling Size L110
  • System of Measurement Inch
  • Horsepower @ 100 RPM 1.3 hp
  • Maximum Torque 792 in-lb
  • Durometer Hardness 80A
  • Angular Misalignment 1 Degrees
  • Colour Black
  • Fail Safe Fail Safe
  • Horsepower @ RPM 24 hp @ 1,200 RPM, 35 hp @ 1,800 RPM, 71 hp @ 3,600 RPM
  • Minimum Operating Temperature -40 Degrees F
  • Spider Type Solid Centre Spider
  • Zero Backlash Not Zero Backlash
  • Working Torque 788 in-lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list