!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHAFT COUPLER BODY, L095 COUPLING SIZE, 2 7/64 IN OUTSIDE DIAMETER, 2 1/2 IN COUPLING OVERALL L

SHAFT COUPLER BODY, L095 COUPLING SIZE, 2 7/64 IN OUTSIDE DIAMETER, 2 1/2 IN COUPLING OVERALL L

DAYTON

SHAFT COUPLER BODY, L095 COUPLING SIZE, 2 7/64 IN OUTSIDE DIAMETER, 2 1/2 IN COUPLING OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHAFT COUPLER BODY, L095 COUPLING SIZE, 2 7/64 IN OUTSIDE DIAMETER, 2 1/2 IN COUPLING OVERALL L

SHAFT COUPLER BODY, L095 COUPLING SIZE, 2 7/64 IN OUTSIDE DIAMETER, 2 1/2 IN COUPLING OVERALL L

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.69 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF29HY59
  • Mfr. Model # 29HY59
  • UNSPSC # 31163003
  • CATALOGUE PAGE # 42
  • Shipping Weight 0.84 lbs

Technical Specs

  • ItemShaft Coupler Body
  • Outside Diameter2 7/64 in
  • System of MeasurementInch
  • Maximum Speed9,000 RPM
  • Keyway Depth3/64 in
  • Bore Diameter7/16 in
  • Bore TypeRound Bore with Keyway
  • Hub Diameter2 7/64 in
  • Hub Projection1 in
  • Jaw ProfileStraight
  • Maximum Bore Diameter1 1/8 in
  • Number of Locking Screws2
  • Screw Thread Size5/16"-18 UNC
  • Coupling Size L095
  • Coupling Overall Length 2 1/2 in
  • Hub Material Sintered Iron
  • Horsepower @ 100 RPM 0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider)
  • Keyway Width 3/32 in
  • Shaft Locking Type Set Screw
  • Compatible Center Element Manufacturer Part Number L095H, L095N, L095U
  • Hub Material Grade 1045
  • Included Screws (2) Set Screw
  • Length through Bore 1 in
  • Maximum Torque for Spider Types 194 in-lb (Buna-N), 291 in-lb (Urethane), 561 in-lb (Hytrel)
  • Resistance Properties Chemical-Resistant, Oil-Resistant
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list