!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHAFT COUPLER BODY, FC15 COUPLING SIZE, 1 1/2 IN OUTSIDE DIAMETER, INCH, FOR KEYED SHAFT TYPE

SHAFT COUPLER BODY, FC15 COUPLING SIZE, 1 1/2 IN OUTSIDE DIAMETER, INCH, FOR KEYED SHAFT TYPE

BOSTON GEAR

SHAFT COUPLER BODY, FC15 COUPLING SIZE, 1 1/2 IN OUTSIDE DIAMETER, INCH, FOR KEYED SHAFT TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHAFT COUPLER BODY, FC15 COUPLING SIZE, 1 1/2 IN OUTSIDE DIAMETER, INCH, FOR KEYED SHAFT TYPE

SHAFT COUPLER BODY, FC15 COUPLING SIZE, 1 1/2 IN OUTSIDE DIAMETER, INCH, FOR KEYED SHAFT TYPE

BOSTON GEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $143.97 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2L034
  • Mfr. Model # FC15 3/4
  • UNSPSC # 31163003
  • CATALOGUE PAGE # 42
  • Shipping Weight 0.25 lbs

Technical Specs

  • ItemShaft Coupler Body
  • Outside Diameter1 1/2 in
  • System of MeasurementInch
  • Maximum Speed3,450 RPM
  • Keyway Width3/16 in
  • Shaft Locking TypeSet Screw
  • Bore Tolerance+0.001/-0.000 in
  • Hub Projection3/4 in
  • Jaw ProfileStraight
  • Maximum Bore Diameter7/8 in
  • Number of Locking Screws1
  • Coupling Size FC15
  • Coupling Overall Length 2 3/4 in
  • Hub Material Carbon Steel
  • Keyway Depth 3/32 in
  • Bore Diameter 3/4 in
  • Bore Type Round Bore with Keyway
  • Hub Diameter 1 1/4 in
  • Included Screws Set Screw
  • Length through Bore 1 in
  • Maximum Torque for Spider Types 500 in-lb
  • Weight 0.4 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list