!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JAR OF BUNGEE CORD, BLUE, GREEN, RED, YELLOW, 1 IN W X 10 IN, 13 IN, 18 IN, 24 IN, 30 IN, 36 IN L, HOOK END TYPE

JAR OF BUNGEE CORD, BLUE, GREEN, RED, YELLOW, 1 IN W X 10 IN, 13 IN, 18 IN, 24 IN, 30 IN, 36 IN L, HOOK END TYPE

B. ERICKSON

JAR OF BUNGEE CORD, BLUE, GREEN, RED, YELLOW, 1 IN W X 10 IN, 13 IN, 18 IN, 24 IN, 30 IN, 36 IN L, HOOK END TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JAR OF BUNGEE CORD, BLUE, GREEN, RED, YELLOW, 1 IN W X 10 IN, 13 IN, 18 IN, 24 IN, 30 IN, 36 IN L, HOOK END TYPE

JAR OF BUNGEE CORD, BLUE, GREEN, RED, YELLOW, 1 IN W X 10 IN, 13 IN, 18 IN, 24 IN, 30 IN, 36 IN L, HOOK END TYPE

B. ERICKSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.55 / each

EHC: EHC :
Min Qty 6 = $189.30

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESN06622
  • Mfr. Model # 06622
  • UNSPSC # 31151903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

This jar of bungee cord measures 1 inch width x 10 inch, 13 inch, 18 inch, 24 inch, 30 inch, 36 inch length, and is blue/green/red/yellow. It includes 2 30x9 mm cord, 2 36x10 mm cord, 5 13x8 mm cord, 5 18x8 mm cord, 5 24x8 mm cord, and more.

Technical Specs

  • ItemJar of Bungee Cord
  • Cord Outer MaterialPolypropylene
  • Hook Length2 1/4 in
  • End MaterialVinyl
  • Overall Length10 in, 13 in, 18 in, 24 in, 30 in, 36 in
  • Thickness4 mm, 8 mm, 9 mm, 10 mm
  • Includes(2) 30 in x 9 mm Bungey Cord, (2) 36 in x 10 mm Bungey Cord, (5) 13 in x 8 mm Bungey Cord, (5) 18 in x 8 mm Bungey Cord, (5) 24 in x 8 mm Bungey Cord, (6) 10 in x 4 mm Bungey Cord
  • Bungee Material Rubber
  • End Type Hook
  • Hook Opening Size 3/4 in
  • Cord Diameter 4 mm, 8 mm, 9 mm, 10 mm
  • Overall Width 1 in
  • Colour Blue, Green, Red, Yellow
  • Product Type Jar of Bungee Cord
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list