!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S S457 JACKET, 5XL, ORANGE, COTTON, ZIPPER CLOSURE, POLYESTER LINING, HI-VIS

MEN'S S457 JACKET, 5XL, ORANGE, COTTON, ZIPPER CLOSURE, POLYESTER LINING, HI-VIS

TOUGH DUCK

MEN'S S457 JACKET, 5XL, ORANGE, COTTON, ZIPPER CLOSURE, POLYESTER LINING, HI-VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S S457 JACKET, 5XL, ORANGE, COTTON, ZIPPER CLOSURE, POLYESTER LINING, HI-VIS

MEN'S S457 JACKET, 5XL, ORANGE, COTTON, ZIPPER CLOSURE, POLYESTER LINING, HI-VIS

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $217.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RICS45731ORG5XL
  • Mfr. Model # S45731-ORG-5XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Product Details

This men's S457 orange safety jacket is size XXXXX-large and is made out of 100% cotton duck. It meets the standards for CSA Class 2 Level 2. It features storm flap with hook-and-loop closure over front heavy duty nylon zipper, multi pocket design, quick release hard hat hood, action back, articulated sleeves, and a convenient pencil pocket on the sleeve.

Technical Specs

  • ItemJacket
  • CSA Class2
  • ANSI Class1
  • GenderMen's
  • ColourOrange
  • Number of Outside Pockets6
  • Hood StyleQuick Release Hard Hat Hood
  • Material100% Cotton Duck
  • Minimum Chest Size55 in
  • Fabric Weight10 oz
  • Garment Type Jacket
  • Style Duck Safety Jacket
  • ANSI Type O
  • Front Closure Type Hook-and-Loop
  • Size 5XL
  • Includes Hood Yes
  • Maximum Chest Size 57 in
  • Standards CSA Class 2 Level 2
  • Insulated for Cold Conditions Yes
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list