MEN'S SJ25 SAFETY JACKET, XL, NAVY, 100% COTTON DUCK, ZIPPER, POLYESTER LINING, HI-VIS
MEN'S SJ25 SAFETY JACKET, XL, NAVY, 100% COTTON DUCK, ZIPPER, POLYESTER LINING, HI-VIS
TOUGH DUCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This men's navy insulated safety jacket that has a zipper for easy closure. It is size X-large, made of 100% cotton duck, and lined with polyester. It fits a chest size of 46-48 inches and is 27 inches in length.
Technical Specs
Item Jacket
CSA Class 1
ANSI Class 1
Gender Men's
Colour Navy
Number of Outside Pockets 3
Hood Style Removable
Material 100% Premium Cotton Duck
Minimum Chest Size 46 in
Fabric Weight 10 oz
Garment Type Jacket
Style Duck Safety Bomber
ANSI Type O
Front Closure Type Zipper
Size XL
Includes Hood Yes
Maximum Chest Size 48 in
Standards CSA Class 1 Level 2
Insulated for Cold Conditions Yes
Number of Inside Pockets 1
Country of Origin Bangladesh
(subject to change)