FLASHLIGHT, 246 LUMENS, 3 HOUR RUN TIME AT MAX BRIGHTNESS, 105 M MAX BEAM DISTANCE
FLASHLIGHT, 246 LUMENS, 3 HOUR RUN TIME AT MAX BRIGHTNESS, 105 M MAX BEAM DISTANCE
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This flashlight is made of aluminum and is designed for industrial use. Plus it meets the standards for ANSI/NEMA FL 1. It also has three alkaline batteries, and a 1.5-year manufacturer's warranty.
Technical Specs
Item Flashlight
Battery Size AAA
Number of Batteries 3
Beam Pattern Flood
Body Material Aluminum
Number of Light Output Modes 1
Maximum Brightness 246 lm
Weight with Batteries 4.4 oz
Beam Colour White
Includes Secondary Light No
Hazardous Location Specification Not Rated
IP Rating IPX4
Special Operating Modes No Special Light Output
Switch Type Push Button
Beam Distance Levels 105 m
Body Diameter 1 1/4 in
Grip Style Ribbed
Lens Material Polycarbonate
Maximum Run Time 3 hr
Power Source Battery
Run Time Levels 3 hr
Battery Chemistry Alkaline
Includes Batteries No
Rechargeable No
Body Colour Black
Lighting Technology LED
Maximum Beam Distance 105 m
Run Time at Maximum Brightness 3 hr
Includes Charger No
Beam Focus Fixed
Drop Rating 1 m
Intrinsically Safe No
Mount Type Clamp
Switch Location Tail
Application Industrial
Beam Intensity Levels 2,732 cd
Brightness Levels 246 lm
Lamp Life 50,000 hr
Manufacturer Warranty Length 1.5 yr
Overall Length 4 3/4 in
Resistance Properties Water Resistant
Standards ANSI/NEMA FL 1
Country of Origin China
(subject to change)
Alternate Products
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$70.31
/ each
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.82
/ each
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.14
/ each